CAT6A Shielded Patch Cord, 7ft, Blue

Item #: 766759

Cat #: PCS6ABLU7

UPC: 089306307280

to view pricing and more.
Documents & Guides
Category 6A Shielded Patch Cord, 7ft, Blue, 1/pkg

Overview

Category 6A Shielded Patch Cord, 7ft, Blue, 1/pkg

HellermannTyton Category 6A shielded patch cords feature foil shielding to ensure signal integrity. Available in 7 different colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.2.

Also known as: 089306307280, PCS6ABLU7

Specifications

Color: Blue
Length: 7 ft
Color: Blue
Length: 7 ft