Contactor, Safety, 60A, 120VAC, Coil, Contacts, 3NO, 4NC

Item #: 76677

Cat #: 100S-C60D04C

UPC: 611320223651

to view pricing and more.
Documents & Guides
Contactor, Safety, 60 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 60 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 0 Normally Open, 4 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C60D04C from Rockwell Automation® is a 60 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has four normally closed contacts. And it has a lined side coil termination and standard contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320223651, 100S-C60D04C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 7
Amps: 60
Volts AC Control: 120
Poles: 7
Type: Safety, Contactor
Amps: 60