9W A19 LED Lamp, 30K

Item #: 766798
Cat #: LED9A1930K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 15,000 Hrs. 60W Equivalent.

Overview

LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 15,000 Hrs. 60W Equivalent.
Also known as: LED9A1930K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 825
Volts AC: 120
Wattage: 9
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)