Contactor, Miniature, 12A, 3P, 24VAC Coil, 1NO Auxiliary Contact

Item #: 76681

Cat #: 100-K12KJ10

UPC: 662074492138

to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Open Auxiliary Contact

Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K12KJ10 from Rockwell Automation® is a 24 A, 24 V 50/60 Hz IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074492138, 100-K12KJ10

Specifications

Poles: 3
Type: Contactor, Miniature
Volts AC Control: 24
Amps: 12
Poles: 3
Volts AC Control: 24
Type: Contactor, Miniature
Amps: 12