22mm Push Pull Operator 800F PB

Item #: 76695

Cat #: 800FM-LMP44PN5RX11L

UPC: 662074281176

to view pricing and more.
Documents & Guides
800F PB,22mm Push Pull Operator,40 mm Illuminated Push Pull,1 N.O./1 N.C.,1 N.O./1 N.C.,N.C. Late Break,Red LED,Red,Integrated LED Module,Metal,120VAC/DC (Incand),120VAC(LED),Screw Contact Block,Plastic Latch Mount,No Screw,None (Monolithic Circuit)

Overview

800F PB,22mm Push Pull Operator,40 mm Illuminated Push Pull,1 N.O./1 N.C.,1 N.O./1 N.C.,N.C. Late Break,Red LED,Red,Integrated LED Module,Metal,120VAC/DC (Incand),120VAC(LED),Screw Contact Block,Plastic Latch Mount,No Screw,None (Monolithic Circuit)

800FPPIL

Also known as: 662074281176, 800FM-LMP44PN5RX11L

Specifications

Wattage: 12
Volts AC: 120
Type: LED
Family / Style: 800F
Angle: 25°
Wattage: 12
Type: LED
Angle: 25°
Volts AC: 120
Family / Style: 800F