8W PAR20 LED Lamp, 30K

Item #: 766995

Cat #: LED8PAR20/DIM/830/FL40/G3

UPC: 046135789908

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78990

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78990
Also known as: 046135789908, LED8PAR20/DIM/830/FL40/G3

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Lumens: 475
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 475
Light Technology: LED
Angle: 40°