CABLE TIE 200LB 24 UV NYL 12 SST M

Item #: 767000

Cat #: TYM5423X-S

UPC: 786210840109

to view pricing and more.
Documents & Guides
THB TYM5423X-S CABLE TIE 200L

Overview

THB TYM5423X-S CABLE TIE 200L
Also known as: 786210840109, TYM5423X-S

Specifications

Weight Capacity: 200 lbs
Diameter: 7 in
Width: 0.500 in
Color: Black
Length: 24 in
Material: Nylon 12
Weight Capacity: 200 lbs
Width: 0.500 in
Length: 24 in
Diameter: 7 in
Color: Black
Material: Nylon 12