Metal Halide Lamp, ED28, 250W, Clear

Item #: 767033
Cat #: M250/U/ED28
UPC:
Sign In or Register to view pricing and more.
Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64032*

Overview

Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 20000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M58/E, Standard Case Qty: 6 *Sylvania Part # 64032*
Sylvania SYLM250/U/ED28 Standard METALARC® lamps are offered in a range of wattages from 175 to 1500 W. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC® lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC® PRO-TECH® lamps for use in open fixtures.
Also known as: M250/U/ED28

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M58/E
Wattage: 250
Lumens: 20000
Light Technology: HID
Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID
Color Temperature: 4200 (Cool White)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M58/E
Lumens: 20000

Customer Reviews

No reviews for this product
(0)