APP MLEDNC252P5BU MM LED BB 250W BU

Item #: 767124

Cat #: MLEDNC252P5BU

UPC: 781381961301

to view pricing and more.
APPLETON MLEDNC252P5BU MERCMASTER LED SERIES FIXTURE CEILING MOUNT 250 WATT EQUIVALENT 3/4 NPT POLYCARBONATE GLOBE NEMA V 120/277 VAC

Overview

APPLETON MLEDNC252P5BU MERCMASTER LED SERIES FIXTURE CEILING MOUNT 250 WATT EQUIVALENT 3/4 NPT POLYCARBONATE GLOBE NEMA V 120/277 VAC

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961301, MLEDNC252P5BU

Specifications

Wattage: 95.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 95.500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5650 (Bright White)
Mounting: Ceiling