Enclosure, NEMA 12, Screw Cover with Gasket, 6" x 6" x 4", Aluminum

Item #: 767217

Cat #: AB664GSBAL

UPC:

to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Screw Cover with Gasket, 6 x 6 x 4 Inch, Aluminum

Overview

Enclosure, NEMA 12, Screw Cover with Gasket, 6 x 6 x 4 Inch, Aluminum
Also known as: AB664GSBAL

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Width: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Material: Aluminum
Mounting: Surface
Width: 6 in
IP/NEMA Rating: NEMA 12