A-B 800TC-QBH2RA4 30mm Momentary Pu

Item #: 767502

Cat #: 800TC-QBH2RA4

UPC: 887172658914

to view pricing and more.
Documents & Guides
ALB 800TC-QBH2RA4 30MM MOMENT

Overview

ALB 800TC-QBH2RA4 30MM MOMENT
Also known as: 887172658914, 800TC-QBH2RA4

Specifications

Mounting: Side, External
Type: SPD
Family / Style: 800T
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Family / Style: 800T
Type: SPD
IP/NEMA Rating: NEMA 4X