96PORT,110/6PORT PANEL CAT6 H

Item #: 767723

Cat #: PHD66U96

UPC: 662875441311

to view pricing and more.
Documents & Guides
Clarity 6 24-port Category 6 patch panel, eight-port modules, 19" x 1.75"

Overview

Clarity 6 24-port Category 6 patch panel, eight-port modules, 19" x 1.75"
Also known as: 662875441311, PHD66U96

Specifications

Size: 4RMU
Mounting: Rack
Height: 7 in
Color: Black
Width: 19 in
Connector Type: CAT 6
Number of Ports: 96
Size: 4RMU
Height: 7 in
Width: 19 in
Number of Ports: 96
Mounting: Rack
Color: Black
Connector Type: CAT 6