This product may not be available in all locations.
3
more

Panel Board, Front Trim, 76-1/2" x 20", A Series, Flush, Door In Door
Item #: 767728
Cat #: AF76FP
UPC: 783175055876
to view pricing and more.
Documents & Guides
Panel Board, Front Trim, 76-1/2 Inch x 20 Inch, A Series, Flush, Door Within Door
Overview
Panel Board, Front Trim, 76-1/2 Inch x 20 Inch, A Series, Flush, Door Within Door
Also known as: 783175055876, AF76FP
Specifications
| Mounting: | Flush |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 20 in |
| Family / Style: | AF |
| Height: | 76.500 in |
| Mounting: | Flush |
| Width: | 20 in |
| Height: | 76.500 in |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | AF |