This product has been discontinued.

Power Cord, Molded, C14/C13, Yellow, 10A, 250VAC, 18/3SJT, 6'
Item #: 767848
Cat #: 4029397
UPC:
to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 6 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 6 Foot
Also known as: 4029397
Specifications
| Type: | Power Cord |
| Volts AC: | 250 |
| Size: | 6 ft |
| Color: | Yellow |
| Type: | Power Cord |
| Size: | 6 ft |
| Volts AC: | 250 |
| Color: | Yellow |