Power Supply, Micro-Line, 200mA, 24VDC Output, 85-250VAC Input

Item #: 767926

Cat #: MLPS2000

UPC:

to view pricing and more.
Documents & Guides
Power Supply, Micro-Line, 200 mA, 24 Volt DC Output, 85 - 250 Volt AC Input

Overview

Power Supply, Micro-Line, 200 mA, 24 Volt DC Output, 85 - 250 Volt AC Input
Also known as: MLPS2000

Specifications

Volts DC: 24
Type: Power Supply
Amps: 0.200
Phase: 1
Volts DC: 24
Amps: 0.200
Type: Power Supply
Phase: 1