SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 768000

Cat #: 9001KS34K1H13

UPC: 785901346999

to view pricing and more.
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901346999, 9001KS34K1H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65