10W A19 LED Lamp, 27K

Item #: 768039

Cat #: LED10A19/DIM/CL/O/827/BL

UPC: 046135791475

to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, Omni-Directional, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumen: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Clear, Blister Pack Sylvania Part # 79147

Overview

LED Lamp, Dimmable, Omni-Directional, 10 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumen: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Clear, Blister Pack Sylvania Part # 79147
Also known as: 046135791475, LED10A19/DIM/CL/O/827/BL

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED