This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
3-Way Rotary Switch, Brass, SPTT, Off-On(A)-On(B)-On(A+B)Ideal; Rotary Switch; 3 Way, Off-on(a)-on(b)-on(a+b); Voltage Rating: 250, 125 Vac; Amperage Rating: 3, 6 Amp; Number Of Poles: 1; Contact Configuration: Spst;connection: Wire Leads; Size: 0.860 In Length X 130 In Width X 0.340 In Height;color: Brass Plated
Overview
3-Way Rotary Switch, Brass, SPTT, Off-On(A)-On(B)-On(A+B)Ideal; Rotary Switch; 3 Way, Off-on(a)-on(b)-on(a+b); Voltage Rating: 250, 125 Vac; Amperage Rating: 3, 6 Amp; Number Of Poles: 1; Contact Configuration: Spst;connection: Wire Leads; Size: 0.860 In Length X 130 In Width X 0.340 In Height;color: Brass Plated
Also known as: 774062
Specifications
Type: | 3-Way, Rotary Switch |
Amps: | 6, 3 |
Volts AC: | 120, 240 |
Poles: | 1 |
Color: | Brass |
Type: | 3-Way, Rotary Switch |
Volts AC: | 120, 240 |
Color: | Brass |
Amps: | 6, 3 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)