Contactor, Miniature, 12A, 3P, 120VAC Coil, 1NC Auxiliary Contact

Item #: 76817

Cat #: 100-K12D01

UPC: 662074492633

to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed Auxiliary Contact

Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09D01 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with three normally open poles and one normally closed auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074492633, 100-K12D01

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Miniature
Amps: 12
Volts AC Control: 120
Type: Contactor, Miniature
Poles: 3
Amps: 12