REXEL logo

8in Indoor/Outdoor Flush Mount BL

Item #: 7683
Cat #: P5744-31
UPC: 785247574407
Sign In or Register to view pricing and more.
Documents & Guides
One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. Black finish.

Overview

One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail. Black finish.
Also known as: 785247574407, P5744-31

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Diameter: 8 1/4 in
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Diameter: 8 1/4 in
Light Technology: Incandescent
Wattage: 75
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)