PT SPD RECP 20A/125V ALARM WH

Item #: 768307

Cat #: PT5362-WSP

UPC: 785007020298

to view pricing and more.
Documents & Guides
PlugTailExtra Heavy-DutySurge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). 20amp 125volt, White

Overview

PlugTailExtra Heavy-DutySurge ProtectiveDuplexReceptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). 20amp 125volt, White
Also known as: 785007020298, PT5362-WSP

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon