This product has been discontinued.

Power Cord, Molded, C14/C13, Yellow, 10A, 250VAC, 18/3SJT, 3'
Item #: 768447
Cat #: 4026103
UPC:
to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 3 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 3 Foot
Also known as: 4026103
Specifications
| Gauge: | 18 AWG |
| Amps: | 10 |
| Conductors: | 3 |
| Length: | 3 ft |
| Material: | Thermoplastic |
| Type: | Power Cord, Data Power Cord |
| Volts AC: | 250, 240 |
| Color: | Yellow |
| Gauge: | 18 AWG |
| Conductors: | 3 |
| Material: | Thermoplastic |
| Volts AC: | 250, 240 |
| Amps: | 10 |
| Length: | 3 ft |
| Type: | Power Cord, Data Power Cord |
| Color: | Yellow |