800F Selector Switch, Maintained, 4 Position, Plastic, Black, Std O

Item #: 76845

Cat #: 800FP-SM42

UPC: 781180911378

Sign In or Register to view pricing and more.
Documents & Guides
800F Selector Switch, Maintained, 4 Position, Plastic, Black, Std Orientation

Overview

800F Selector Switch, Maintained, 4 Position, Plastic, Black, Std Orientation

The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM42 from Rockwell Automation® is a four-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180911378, 800FP-SM42

Specifications

Type: Miniature, Ground Fault Equipment Protection, Trip Indicator
Volts AC: 120, 240
Family / Style: 800F
Amps: 15
Mounting: Plug
Interrupt Rating DC: 10 kA
Type: Miniature, Ground Fault Equipment Protection, Trip Indicator
Family / Style: 800F
Mounting: Plug
Volts AC: 120, 240
Amps: 15
Interrupt Rating DC: 10 kA