30mm Selector Switch

Item #: 768455

Cat #: 800TC-J4210KD7B

UPC: 887172682650

to view pricing and more.
Documents & Guides
AB 800TC-J4210KD7B 30MM SELECTOR SWITCH 800T PB

Overview

AB 800TC-J4210KD7B 30MM SELECTOR SWITCH 800T PB
Also known as: 887172682650, 800TC-J4210KD7B

Specifications

Mounting: Side, External
Type: SPD
Family / Style: 800T
Interrupt Rating DC: 400
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Family / Style: 800T
IP/NEMA Rating: NEMA 4X
Type: SPD
Interrupt Rating DC: 400