This product has been discontinued.

Slide Dimmer, Decorator, 600W, Single-Pole, Diva, Light
Item #: 76846
Cat #: DV-600P-LA
UPC: 027557366281
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Light Almond.
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Light Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in light almond
Also known as: 027557366281, DV-600P-LA
Specifications
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Color: | Light Almond |
| Volts AC: | 120 |
| Poles: | 1 |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen |