4" 14W LED Light Engine

Item #: 768530

Cat #: EL406930

UPC: 080083693573

to view pricing and more.
Documents & Guides
4 Inch LED Light Engine, 3000K, for Halo H457 LED Housings - GEN2

Overview

4 Inch LED Light Engine, 3000K, for Halo H457 LED Housings - GEN2

The Halo H4 LED is a family of 4" aperture recessed down lights with H457 series housings designed for use with Halo EL406 Series LED Light Engines and compatible TL4 and TLS4 Series LED trims. Halo H4 LED housings have integral LED drivers that offer dimming as a standard feature. Halo H4 LED is a three part system: EL406 Light Engines, with TL4/TLS4 trims and H457 housings. H4 LED 2nd Generation features 90 CRI color rendering index and offers a superior optical design that yields productive beam lumens, good cutoff and low glare.

Also known as: 080083693573, EL406930

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 14
Dimmable: Yes
Volts AC: 120
Light Technology: LED