MTE DVAGB0065 480 V, 50 HP, NEMA 1

Item #: 768591

Cat #: DVAGB0065

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MTE DVAGB0065 480 V, 50 HP, NEMA 1, DV/DT FILTER TO 1000'

Overview

MTE DVAGB0065 480 V, 50 HP, NEMA 1, DV/DT FILTER TO 1000'
Also known as: DVAGB0065

Specifications

Mounting: Side, External
Type: SPD
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Type: SPD