This product has been discontinued.

Power Cord, Molded, C14/C13, Yellow, 10A, 250VAC, 18/3SJT, 6'
Item #: 768678
Cat #: 2306-2686-006
UPC:
to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 6 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Yellow, 10 Amp, 250 Volt AC, 18/3 SJT, 6 Foot
Also known as: 2306-2686-006
Specifications
| Volts AC: | 250 |
| Size: | 6 ft |
| Type: | Power Cords - C14/C13 |
| Jacket: | SJT |
| Volts AC: | 250 |
| Type: | Power Cords - C14/C13 |
| Size: | 6 ft |
| Jacket: | SJT |