E-stop Button

Item #: 768692
Cat #: CE4T-10R-02
UPC: 662019201924
Sign In or Register to view pricing and more.
Documents & Guides
Abb Ce4t-10r-02 40mm

Overview

Abb Ce4t-10r-02 40mm
Also known as: 662019201924, CE4T-10R-02

Specifications

Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)