Slide Dimmer, Fluorescent, Nova, Ivory

Item #: 76891

Cat #: NF-10-IV

UPC: 027557674065

to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Ivory

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Ivory

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in ivory

Also known as: 027557674065, NF-10-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: Fluorescent
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Nova
Mounting: Surface
Color: Ivory
Amps: 16
Light Technology: Fluorescent