Surface Wraparound, Led, 4ft, 80+ Cri, 4000k

Item #: 768932

Cat #: LBL4LP840DIM

UPC: 888791232448

to view pricing and more.
Documents & Guides
Surface Wraparound, Led, 4ft, 80+ Cri, 4000k

Overview

Surface Wraparound, Led, 4ft, 80+ Cri, 4000k
Also known as: 888791232448, LBL4LP840DIM

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277