This product has been discontinued.

Power Cord, Molded, C14/C13, Green, 10A, 250VAC, 18/3SJT, 2'
Item #: 768998
Cat #: 2306-8794-002
UPC:
to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 2 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Green, 10 Amp, 250 Volt AC, 18/3 SJT, 2 Foot
Also known as: 2306-8794-002
Specifications
| Amps: | 10 |
| Color: | Green |
| Volts AC: | 250 |
| Length: | 2 ft |
| Gender: | Female/Male |
| Size: | 2 ft |
| Type: | Power Cords - C14/C13 |
| Jacket: | SJT |
| Amps: | 10 |
| Volts AC: | 250 |
| Gender: | Female/Male |
| Type: | Power Cords - C14/C13 |
| Color: | Green |
| Length: | 2 ft |
| Size: | 2 ft |
| Jacket: | SJT |