Colored Power Cord, 2 ft, Orange

Item #: 769000
Cat #: 2306-5076-002
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Colored Power Cord, C14 / C13 (10A/250V 18/3 SJT), 2 ft, Orange

Overview

Colored Power Cord, C14 / C13 (10A/250V 18/3 SJT), 2 ft, Orange
Also known as: 2306-5076-002

Specifications

Amps: 10
Color: Orange
Volts AC: 250
Length: 2 ft
Size: 2 ft
Type: Power Cords - C14/C13
Jacket: SJT
Amps: 10
Volts AC: 250
Size: 2 ft
Jacket: SJT
Color: Orange
Length: 2 ft
Type: Power Cords - C14/C13

Customer Reviews

No reviews for this product
(0)