Inductive sensor XS6 M30, L62mm, brass, Sn15mm, 12...48 VDC, cable 2 m

Item #: 769082
Cat #: XS630B1PAL2TF
UPC: 785901682950
Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 12...48 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 12...48 VDC, cable 2 m
Also known as: 785901682950, XS630B1PAL2TF

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Volts DC Range: 48, 12
Diameter: 30 mm
Poles: 1
Material: Brass
Standards: California Proposition 65
Type: Inductive, Proximity Switch
Volts DC Range: 48, 12
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Diameter: 30 mm
Material: Brass

Customer Reviews

No reviews for this product
(0)