CAT 6 Patch Cord, 28 AWG, 9 Feet, Bright Green, No QC Labels

Item #: 769121
Cat #: UTP28SP9BG/N
UPC:
Sign In or Register to view pricing and more.
CAT 6 Patch Cord, 28 AWG, 9 Feet, Bright Green, No QC Labels

Overview

CAT 6 Patch Cord, 28 AWG, 9 Feet, Bright Green, No QC Labels
Also known as: UTP28SP9BG/N

Specifications

Length: 9 ft
Color: Green
Material: Copper
Length: 9 ft
Material: Copper
Color: Green

Customer Reviews

No reviews for this product
(0)