This product has been discontinued.

Category 6 Performance UTP Patch Cord, 28 AWG, 5', Bright Orange
Item #: 769122
Cat #: UTP28SP5BO/N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Bright Orange
Overview
Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Bright Orange
Also known as: UTP28SP5BO/N
Specifications
| Length: | 5 ft |
| Color: | Orange |
| Material: | Copper |
| Length: | 5 ft |
| Material: | Copper |
| Color: | Orange |