This product has been discontinued.

Category 6 Performance UTP Patch Cord, 28 AWG, 5', Bright Green
Item #: 769125
Cat #: UTP28SP5BG/N
UPC:
to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Bright Green
Overview
Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Bright Green
Also known as: UTP28SP5BG/N
Specifications
| Color: | Green |
| Length: | 5 ft |
| Material: | Copper |
| Color: | Green |
| Material: | Copper |
| Length: | 5 ft |