Servo Motor, Rotary, 480V, 100mm Frame, 4500 RPM, Low Inertia

Item #: 769193

Cat #: VPL-B1003F-PJ14AA

UPC: 884951871625

to view pricing and more.
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.

Also known as: 884951871625, VPL-B1003F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 4500
Volts DC: 24
Size: 100 mm
Special Program: Rockwell Automation Preferred Product