This product has been discontinued.

4" Ceiling Fan Box with FA Bracket, 2-1/8" Deep
Item #: 7692
Cat #: RX294-1
UPC: 050169995839
to view pricing and more.
Documents & Guides
4 Inch Octagon Ceiling Fan Box, 2-1/8 Inch Deep, NM Cable Connector, Steel, (6) 1/2 Inch Knockouts, with FA Bracket
Overview
4 Inch Octagon Ceiling Fan Box, 2-1/8 Inch Deep, NM Cable Connector, Steel, (6) 1/2 Inch Knockouts, with FA Bracket
Also known as: 050169995839, RX294-1
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |