Breaker, Molded Case, 150A, 4P, 600VAC, 65kAIC, J Frame

Item #: 769265

Cat #: 140G-J6F4-D15

UPC: 887172605987

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 4-Pole, 600 Volt AC, 65 kAIC, J Frame

Overview

Breaker, Molded Case, 150 Amp, 4-Pole, 600 Volt AC, 65 kAIC, J Frame
Also known as: 887172605987, 140G-J6F4-D15

Specifications

Type: Breaker; Molded Case, Breaker
Amps: 150
Poles: 4
Volts AC: 600
Size: J Frame
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case, Breaker
Poles: 4
Size: J Frame
Interrupt Rating AC: 65 kA
Amps: 150
Volts AC: 600
Interrupt Rating DC: 65 kA