Slide Dimmer, Decora, 600W, 3-Way, Diva, Light Almon

Item #: 76931
Cat #: DV-603PH-LA
UPC: 027557507127
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Light Almond.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Light Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in light almond
Also known as: 027557507127, DV-603PH-LA

Specifications

Type: 3-Way, Slide, Locator Light, Decora
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Decora
Wattage: 600
Mounting: Surface
Dimmable: Yes
Color: Light Almond
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)