Slide Dimmer, Decora, 600W, 3-Way, Diva, Almond

Item #: 76934
Cat #: DV-603PH-AL
UPC: 027557507110
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Clamshell Packaging, Color: Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/600W clamshell packaging in almond
Also known as: 027557507110, DV-603PH-AL

Specifications

Type: 3-Way, Slide, Locator Light, Decora
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Almond
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Decora
Volts AC: 120
Color: Almond
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)