Bonding Mid Clamp Assembly

Item #: 769420

Cat #: 242-02053

UPC:

to view pricing and more.
Documents & Guides
Bonding Mid Clamp Assembly, 1.20" - 1.48", Black Anodized Aluminum.

Overview

Bonding Mid Clamp Assembly, 1.20" - 1.48", Black Anodized Aluminum.
Also known as: 242-02053, Bonding mid clamp

Specifications

Color: Black
Diameter Range: 1.200 - 1.480 in
Color: Black
Diameter Range: 1.200 - 1.480 in