Dual Slide Dimmer, 300W, Skylark, Almond

Item #: 76945
Cat #: S2-L-AL
UPC: 027557691543
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Almond

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Almond
Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in almond
Also known as: 027557691543, S2-L-AL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Preset, Single-Pole
Wattage: 300
Color: Almond
Dimmable: Yes
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)