MINIATURE CIRCUIT BREAKER 480Y/277V 45A

Item #: 769478

Cat #: EGB24045

UPC: 785901130321

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 45A
Also known as: 785901130321, EGB24045

Specifications

Poles: 2
Amps: 45
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 35 kA