MINIATURE CIRCUIT BREAKER 277V 45A

Item #: 769479

Cat #: EGB14045

UPC: 785901130024

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 277V 45A
Also known as: 785901130024, EGB14045

Specifications

Amps: 45
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 45
Poles: 1
Mounting: Bolt On
Volts AC: 277
Standards: California Proposition 65
Interrupt Rating AC: 35 kA