Slide Dimmer, 300W, Skylark, Almond

Item #: 76948

Cat #: SELV-300P-AL

UPC: 027557691475

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Almond

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Almond

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in almond

Also known as: 027557691475, SELV-300P-AL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300