Lamp, LED, Bayonet, 24V AC/DC, Green, 20 mA

Item #: 76950

Cat #: 800T-N319G

UPC: 662073930754

to view pricing and more.
Documents & Guides
Lamp, LED, Bayonet Base, 24 Volt AC/DC, Green, 20 mA

Overview

Lamp, LED, Bayonet Base, 24 Volt AC/DC, Green, 20 mA
Also known as: 662073930754, 800T-N319G

Specifications

Color: Green
Volts AC: 24
Family / Style: 800T
Light Technology: LED
Color: Green
Family / Style: 800T
Volts AC: 24
Light Technology: LED