Lamp, LED, Bayonet, 24V AC/DC, Red, 20 mA

Item #: 76953

Cat #: 800T-N319R

UPC: 662073930747

to view pricing and more.
Documents & Guides
Lamp, LED, Bayonet Base, 24 Volt AC/DC, Red, 20 mA

Overview

Lamp, LED, Bayonet Base, 24 Volt AC/DC, Red, 20 mA
Also known as: 662073930747, 800T-N319R

Specifications

Color: Red
Volts AC: 24
Family / Style: 800T
Light Technology: LED
Color: Red
Family / Style: 800T
Volts AC: 24
Light Technology: LED