90-Degree Elbow CleanTray Inside Cover, 4.00x6.00, Brushed, SS304

Item #: 769582

Cat #: CT46EIC90SS

UPC: 783510157449

to view pricing and more.
CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT46EIC90SS item measures 4.00x6.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT46EIC90SS item measures 4.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157449, CT46EIC90SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Angle: 90°
Height: 4 in
Width: 6 in